Zoro Homepage

Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl

  • Mfr # 1740NF

  • Zoro # G7678167


product price: $465.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
41 in
Inside Width
12 7/8 in
Weight
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1740NF
Zoro #
G7678167
UPC #
019428090586
Country of Origin
United States

Dimensions

Inside Length
41 in
Inside Width
12 7/8 in
Overall Length
44 1/8 in
Inside Depth
12 1/8 in
Bottom Depth
9 5/8 in
Lid Depth
2 5/8 in
Overall Depth
14 in
Overall Width
16 1/8 in
Width
16 1/8 in
Length
44 1/8 in
Padlock Hole Diameter
5/16 in
Depth
14 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
22 lb
Features
Crush Resistant and Dustproof, Watertight
Includes
(2) Double-Wide Handles, (2) Integrated Automatic Pressure Equalization Valves, (4) Extra Deep Base-to-Lid Locking Cleats, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors, Wide Track Polyurethane Wheels with Ball Bearings and Nylon Hubs
Volume Capacity
3.72 cu ft
Standards
IP65
Closure Type
Padlock
Mfr. Series
1740
Wheel Type
Rigid
Load Capacity
267 lb
Foam Material
None
Latch
Double Throw
Water and Air Tight O-Ring
Yes
Number of Wheels
2
Stackable
Stacking Capable
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Number of Latches
5
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Not Included
IP/NEMA Rating
IP67
Handle Style
Folding
Caster Type
Rigid
Minimum Operating Temperature
-40 Degrees F
Series
1740
Finish
Unfinished
Mobility
Mobile
Weight Capacity
267 lb
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 9 5/8 in, Closure Type Padlock, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 12 1/8 in, Inside Length 41 in, Inside Width 12 7/8 in, Lid Depth 2 5/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 5, Number of Wheels 2, Overall Depth 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.