Zoro Homepage

Case, 53 In Lx16 In Wx6-1/8 In D, Black

  • Mfr # 1750NF

  • Zoro # G7678212


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
50 1/2 in
Inside Width
13 1/2 in
Weight
23 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750NF
Zoro #
G7678212
UPC #
019428002077
Country of Origin
United States

Dimensions

Inside Length
50 1/2 in
Inside Width
13 1/2 in
Lid Depth
1 3/4 in
Bottom Depth
3 1/2 in
Inside Depth
5 1/4 in
Overall Width
16 in
Overall Depth
6 1/8 in
Overall Length
53 in
Padlock Hole Diameter
5/16 in
Depth
6 1/8 in
Length
53 in
Width
16 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
23 lb
Features
Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handles, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Volume Capacity
2.07 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Closure Type
Double Throw
Latch
Double Throw
Number of Wheels
2
Water and Air Tight O-Ring
Yes
Wheel Type
Rigid
Mfr. Series
1750
Load Capacity
90 lb
Foam Material
None
Caster Type
Rigid
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
210 Degrees F
Finish
Unfinished
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-40 Degrees F
Mobility
Mobile
Number of Latches
4
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Weight Capacity
90 lb
Handle Style
Folding
Series
1750
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 3 1/2 in, Closure Type Double Throw, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 1/4 in, Inside Length 50 1/2 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 2, Overall Depth 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.