Case, 57-27/64 InLx18-31/64 Wx11-15/64 In

  • Mfr # 1770NF

  • Zoro # G7678246


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
54 5/8 in
Inside Width
15 5/8 in
Weight
36 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770NF
Zoro #
G7678246
UPC #
019428092764
Country of Origin
United States

Dimensions

Inside Length
54 5/8 in
Inside Width
15 5/8 in
Overall Depth
11 1/4 in
Overall Width
18 1/2 in
Lid Depth
1 7/8 in
Inside Depth
8 5/8 in
Overall Length
57 3/8 in
Bottom Depth
6 3/4 in
Length
57 3/8 in
Width
18 1/2 in
Padlock Hole Diameter
5/16 in
Depth
11 1/4 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
36 lb
Features
Chemical Resistant and Corrosion Proof, Dustproof, Watertight
Includes
(2) Double-Wide Handles, (2) Integrated Automatic Pressure Equalization Valve, (4) Extra Deep Base-to-Lid Locking Cleats, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors, Wide-Track Polyurethane Wheels with Ball Bearing and Nylon Hubs
Volume Capacity
4.25 cu ft
Standards
DEF STAN 81-41
Closure Type
Padlock
Latch
Double Throw
Water and Air Tight O-Ring
Yes
Load Capacity
280 lb
Foam Material
None
Mfr. Series
1770
Number of Latches
6
Number of Wheels
4
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Pressure Valve Type
Automatic
Mobility
Mobile
Maximum Operating Temperature
210 Degrees F
Resistant To
Crush, Dust, Water
Minimum Operating Temperature
-40 Degrees F
Series
1770
Weight Capacity
280 lb
IP/NEMA Rating
IP67
Handle Style
Folding
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 6 3/4 in, Closure Type Padlock, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 8 5/8 in, Inside Length 54 5/8 in, Inside Width 15 5/8 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 4, Overall Depth 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.