Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Case, 8-1/8 InLx6-9/16 InWx3-9/16 InD, Or

  • Mfr # 1120

  • Zoro # G0493832


product price: $52.39
/ea

Key Features

Color
Orange
Material
Plastic
Inside Length
7 1/4 in
Inside Width
4 3/4 in
Weight
1 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G0493832
UPC #
019428101077
Country of Origin
United States

Dimensions

Inside Length
7 1/4 in
Inside Width
4 3/4 in
Bottom Depth
3 in
Inside Depth
3 3/8 in
Lid Depth
1/2 in
Overall Width
6 3/4 in
Overall Depth
3 7/8 in
Overall Length
8 3/8 in
Length
8 3/8 in
Width
6 3/4 in
Depth
3 7/8 in

Details

Item
Protective Case
Color
Orange
Material
Plastic
Weight
1 lb
Features
Automatic Purge Valve, Industrial and Airline Recreational, Locking Flanges, O-Ring, Over Molded Handles, PTFE Membrane/Neoprene, Stringent Military, Water And Air Tight
Includes
Pick-N-Pluck Foam
Volume Capacity
0.06 cu ft
Standards
DEF STAN 81-41, STANAG 4280
Closure Type
Double Throw
Water and Air Tight O-Ring
Yes
Load Capacity
5 lb
Number of Wheels
0
Foam Style
Pick and Pack
Mfr. Series
1120
Latch
Double Throw
Finish
Unfinished
Maximum Operating Temperature
210 Degrees F
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Mobility
Stationary
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Weight Capacity
5 lb
Number of Latches
2
Minimum Operating Temperature
-40 Degrees F
Series
1120
Includes Foam Insert
Foam Insert Included
Handle Style
Folding
Foam Material
Polyurethane
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 3 in, Closure Type Double Throw, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 3 3/8 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Lid Depth 1/2 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.