Zoro Homepage

Case, 8.41 x 6.76 x 3.87 in, OD Green

  • Mfr # 1120

  • Zoro # G413780244


product price: $49.95
/ea
Sold in multiples of 6 for $299.70

Key Features

Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Outside Width
8 16/39 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G413780244
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
8 16/39 in
Lid Depth
1/2 in
Overall Depth
3 67/77 in
Bottom Depth
2 14/25 in
Overall Length
6 19/25 in

Details

Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
0.07 cu ft
Item
Case,8.41 x 6.76 x 3.87 in,OD Green
Protection Rating
IP67; Def Stan 8141

Description

Case,8.41 x 6.76 x 3.87 in,OD Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.