Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 9.44"L x 7.8"W x 4.29"D 1150-001-130

Olive Drab Green Protective Case, 9.44"L x 7.8"W x 4.29"D (Discontinued)

  • Mfr # 1150-001-130
  • Zoro # G3043960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-001-130
Zoro #
G3043960
UPC #
019428055196
Country of Origin
United States

Dimensions

Overall Depth
4 3/8 in
Overall Length
9 1/8 in
Overall Width
7 5/8 in
Bottom Depth
2 7/8 in
Inside Width
5 11/16 in
Inside Depth
3 5/8 in
Inside Length
8 3/16 in
Lid Depth
3/4 in

Details

Color
Olive Drab Green
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Foam Material
None
Case Type
Micro Case
Item
Protective Case
Load Capacity
8 lb
Handle Style - Protective Cases
Folding
Latch
Standard 1 in
Mfr. Series
1150
Min. Temp. Rating
-40 Degrees F
Weight
1.76 lb
Volume Capacity
0.10 cu ft
Max. Temp. Rating
210 Degrees F
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280

Description

Protective Case, Bottom Depth 2 7/8 in, Color Olive Drab Green, Inside Depth 3 5/8 in, Inside Length 8 3/16 in, Inside Width 5 11/16 in, Lid Depth 3/4 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 4 3/8 in, Overall Length 9 1/8 in, Overall Width 7 5/8 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 1.76 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.