Shop PELICAN
See all product information
Create Account
Case, Blk, Plastic, 20-1/8 in, 16-1/4 in
- Mfr # CR45-00010-BLK
- Zoro # G025075820
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Inside Length
17 3/4 in
Mobility
Stationary
Inside Width
13 7/8 in
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR45-00010-BLK
- Zoro #
- G025075820
- UPC #
- 019428197827
- Country of Origin
- United States
- Item
- Case
- Mobility
- Stationary
- IP/NEMA Rating
- IP67
- Includes Foam Insert
- Foam Insert Included
- Number of Latches
- 4
- Number of Wheels
- 0
- Handle Style
- Grab Handle
- Series
- CRATE 45L
- Weight
- 13 lb
- Closure Type
- Padlock
- Standards
- IP67
- Maximum Operating Temperature
- 190 Degrees F
- Color
- Black
- Stackable
- Stacking Capable
- Material
- Plastic
- Includes Handle
- Handle Included
- Foam Design
- No Foam
- Resistant To
- Crush, Dust, Water
- Volume Capacity
- 1.58 cu ft
- Pressure Valve Type
- Automatic
- Minimum Operating Temperature
- -40 Degrees F
- Foam Material
- Polyurethane
- Includes Casters
- Casters Not Included
- Traction Material
- Plastic
Dimensions
- Inside Length
- 17 3/4 in
- Inside Width
- 13 7/8 in
- Lid Depth
- 1 3/4 in
- Bottom Depth
- 9 1/4 in
- Overall Depth
- 12 1/8 in
- Overall Length
- 20 1/8 in
- Inside Depth
- 11 in
- Overall Width
- 16 1/4 in
- Padlock Hole Diameter
- 5/16 in
Description
Case, Bottom Depth 9 1/4 in, Closure Type Padlock, Color Black, Foam Design No Foam, Handle Style Grab Handle, Includes Foam Insert Foam Insert Included, Inside Depth 11 in, Inside Length 17 3/4 in, Inside Width 13 7/8 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 190 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 4, Number of Wheels 0, Overall Depth 12 1/8 in, Overall Length 20 1/8 in, Overall Width 16 1/4 in, Weight Capacity Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.