Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1550EMS
Zoro #
G8160311
UPC #
019428063146
Country of Origin
United States
Dimensions
Overall Length
20 5/8 in
Overall Width
16 7/8 in
Overall Depth
8 1/8 in
Length
20-5/8"
Width
16-7/8"
Height
15"
Overall Height
8"
Details
Features
Automatic Pressure Equalization Valve, Crushproof, Dustproof, Pressure, Stainless Steel Padlock Protectors, Watertight
Material
Polypropylene
Closure Type
Latch
Item
Protector Case
Color
Brown
Product Type
Protector Case
Description
Protector Case, Height 15 In., Width 16-7/8 In., Length 20-5/8 In., Material Polypropylene, Brown, Closure Type Latch, Features Automatic Pressure Equalization Valve, Crushproof, Dustproof, Pressure, Stainless Steel Padlock Protectors, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.