Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1460EMS
Zoro #
G7676006
UPC #
019428097899
Country of Origin
United States
Dimensions
Overall Length
20 7/8 in
Overall Width
12 3/4 in
Overall Depth
12 3/4 in
Width
12-3/4"
Length
20-3/4"
Height
12-3/4"
Details
Item
Protector Case
Color
Black
Material
Polypropylene
Features
Comfortable Rubber Over Molded Handles, Crushproof, Lightweight, Watertight
Closure Type
Latch
Product Type
Protector Case
Description
Protector Case, Height 12-3/4 In., Width 12-3/4 In., Length 20-3/4 In., Material Polypropylene, Black, Closure Type Latch, Features Comfortable Rubber Over Molded Handles, Crushproof, Lightweight, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.