Zoro Homepage

EMS Case, Polypropylene, 20 3/4 in L, 12 3/4 in W, Orange

  • Mfr # 1460-005-150

  • Zoro # G3043866


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polypropylene
Length
20 3/4 in
Width
12 3/4 in
Height
12 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460-005-150
Zoro #
G3043866
UPC #
019428096915
Country of Origin
United States

Dimensions

Length
20 3/4 in
Width
12 3/4 in
Height
12 3/4 in
Overall Length
20 3/4 in
Overall Depth
12 3/4 in
Overall Width
12 3/4 in

Details

Item
EMS Case
Color
Orange
Material
Polypropylene
Features
Adjustable Tray Dividers, Over Molded Handles, Lockable Compartment, Top Lid Opens to 180 Degrees
Closure Type
Latch
Industry Type
Healthcare
Product Type
EMS Case
Number of Inner Compartments
4
Number of Outer Compartments
0

Description

EMS Case, Height 12 3/4 in, Width 12 3/4 in, Length 20 3/4 in, Material Polypropylene, Orange, Closure Type Latch, Features Adjustable Tray Dividers, Over Molded Handles, Lockable Compartment, Top Lid Opens to 180 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.