Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 10.62"L x 9.68"W x 6.87"D 1300-001-130

Olive Drab Green Protective Case, 10.62"L x 9.68"W x 6.87"D (Discontinued)

  • Mfr # 1300-001-130
  • Zoro # G7677126
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300-001-130
Zoro #
G7677126
UPC #
019428056018
Country of Origin
United States

Dimensions

Overall Depth
6 7/8 in
Overall Length
10 5/8 in
Overall Width
9 3/4 in
Inside Depth
6 1/8 in
Bottom Depth
4 15/16 in
Lid Depth
1 3/16 in
Inside Width
7 in
Inside Length
9 7/8 in

Details

Color
Olive Drab Green
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Case Type
Carrying Case
Volume Capacity
0.24 cu ft
Load Capacity
12 lb
Item
Protective Case
Handle Style - Protective Cases
Folding
Mfr. Series
1300
Latch
Double Throw
Min. Temp. Rating
-40 Degrees F
Weight
3.09 lb
Max. Temp. Rating
210 Degrees F
Foam Material
None

Description

Protective Case, Bottom Depth 4 15/16 in, Color Olive Drab Green, Inside Depth 6 1/8 in, Inside Length 9 7/8 in, Inside Width 7 in, Lid Depth 1 3/16 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 10 5/8 in, Overall Width 9 3/4 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 3.09 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.