Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Orange Protective Case, 11.64"L x 8.34"W x 3.78"D 1170NF

Orange Protective Case, 11.64"L x 8.34"W x 3.78"D (Discontinued)

  • Mfr # 1170NF
  • Zoro # G7677074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170NF
Zoro #
G7677074
UPC #
019428094317
Country of Origin
United States

Dimensions

Overall Depth
3 3/4 in
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Lid Depth
1 5/64 in
Inside Depth
3 5/32 in
Inside Width
6 3/64 in
Inside Length
10 35/64 in
Bottom Depth
2 5/64 in

Details

Color
Orange
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight; The Hand-Held Electronics Protection Solution
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Load Capacity
5 lb
Handle Style - Protective Cases
Folding
Case Type
Carrying Case
Latch
Double Throw
Volume Capacity
0.12 cu ft
Min. Temp. Rating
-40 Degrees F
Weight
1.96 lb
Max. Temp. Rating
210 Degrees F
Mfr. Series
1170
Standards
IP67 (1m Submersion for 30 min)
Item
Protective Case
Foam Material
None

Description

Protective Case, Bottom Depth 2 5/64 in, Color Orange, Inside Depth 3 5/32 in, Inside Length 10 35/64 in, Inside Width 6 3/64 in, Lid Depth 1 5/64 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 3 3/4 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Standards IP67 (1m Submersion for 30 min), Weight 1.96 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.