Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Silver Protective Case, 11.64"L x 8.34"W x 3.78"D 1170-001-180

Silver Protective Case, 11.64"L x 8.34"W x 3.78"D (Discontinued)

  • Mfr # 1170-001-180
  • Zoro # G7677083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1170-001-180
Zoro #
G7677083
UPC #
019428094324
Country of Origin
United States

Dimensions

Overall Depth
3 3/4 in
Overall Length
11 5/8 in
Overall Width
8 3/8 in
Lid Depth
1 5/64 in
Inside Width
6 3/64 in
Inside Length
10 35/64 in
Inside Depth
3 5/32 in
Bottom Depth
2 5/64 in

Details

Color
Silver
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight; The Hand-Held Electronics Protection Solution
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Case Type
Carrying Case
Standards
IP67 (1m Submersion for 30 min)
Item
Protective Case
Volume Capacity
0.12 cu ft
Mfr. Series
1170
Load Capacity
5 lb
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Weight
1.96 lb
Handle Style - Protective Cases
Folding
Foam Material
None

Description

Protective Case, Bottom Depth 2 5/64 in, Color Silver, Inside Depth 3 5/32 in, Inside Length 10 35/64 in, Inside Width 6 3/64 in, Lid Depth 1 5/64 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 3 3/4 in, Overall Length 11 5/8 in, Overall Width 8 3/8 in, Standards IP67 (1m Submersion for 30 min), Weight 1.96 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.