Case, No Foam, 13.37 x 11.62 x 6 in, OD Gn
Mfr # 1400NF
Zoro # G913780294
product price: $102.95
/eaSold in multiples of 4 for $411.80
Free Shipping & Returns
Key Features
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Outside Width
13 27/73 in
Features
Crushproof; Dustproof; Weather-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400NF
Zoro #
G913780294
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
13 27/73 in
Overall Depth
6 in
Lid Depth
1 9/50 in
Bottom Depth
4 in
Overall Length
11 31/50 in
Details
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Item
Case,No Foam,13.37 x 11.62 x 6 in,OD Gn
Volume Capacity
0.31 cu ft
Protection Rating
IP67; MIL C-4150J; Def Stan 8141; ATA 300
Latch Type
Double Throw
Description
Case,No Foam,13.37 x 11.62 x 6 in,OD Gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.