Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D 1450-001-190

Desert Tan Protective Case, 16.44"L x 13"W x 6.82"D (Discontinued)

  • Mfr # 1450-001-190
  • Zoro # G7677381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450-001-190
Zoro #
G7677381
UPC #
019428057091
Country of Origin
Unknown

Dimensions

Overall Depth
6 7/8 in
Overall Length
16 in
Overall Width
13 in
Inside Depth
6 in
Inside Length
14 5/8 in
Bottom Depth
4 1/4 in
Lid Depth
1 3/16 in
Inside Width
10 3/16 in

Details

Color
Desert Tan
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Weight
5.61 lb
Load Capacity
30 lb
Mfr. Series
1450
Latch
Double Throw
Foam Material
None
Volume Capacity
0.52 cu ft
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-40 Degrees F
Case Type
Carrying Case
Standards
IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41-STANAG 4280
Max. Temp. Rating
210 Degrees F
Item
Protective Case

Description

Protective Case, Bottom Depth 4 1/4 in, Color Desert Tan, Inside Depth 6 in, Inside Length 14 5/8 in, Inside Width 10 3/16 in, Lid Depth 1 3/16 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 6 7/8 in, Overall Length 16 in, Overall Width 13 in, Standards IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41-STANAG 4280, Weight 5.61 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.