Case, No Foam, 18.5x14.06x6.93 in, OD Gn
Mfr # 1500NF
Zoro # G213780239
product price: $162.95
/eaSold in multiples of 4 for $651.80
Free Shipping & Returns
Key Features
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Outside Width
18 1/2 in
Features
Crushproof; Dustproof; Weather-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500NF
Zoro #
G213780239
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
18 1/2 in
Bottom Depth
4 22/71 in
Overall Length
14 3/50 in
Lid Depth
1 64/79 in
Overall Depth
6 53/57 in
Details
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Item
Case,No Foam,18.5x14.06x6.93 in,OD Gn
Volume Capacity
0.66 cu ft
Latch Type
Double Throw
Protection Rating
IP67; MIL C-4150J; Def Stan 8141; ATA 300
Description
Case,No Foam,18.5x14.06x6.93 in,OD Gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.