Desert Tan Protective Case, 19.7"L x 12"W x 18"D (Discontinued)
- Mfr # 1440NF
- Zoro # G7677354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1440NF
Zoro #
G7677354
UPC #
019428064884
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Length
19 3/4 in
Overall Width
12 in
Inside Width
7 1/2 in
Lid Depth
2 in
Inside Length
17 7/64 in
Bottom Depth
14 in
Inside Depth
16 in
Description
Protective Case, Bottom Depth 14 in, Color Desert Tan, Inside Depth 16 in, Inside Length 17 7/64 in, Inside Width 7 1/2 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 18 in, Overall Length 19 3/4 in, Overall Width 12 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 14.5 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.