Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Protective Case, 19.87"L x 13.93"W x 4.68"D 1490NF

Desert Tan Protective Case, 19.87"L x 13.93"W x 4.68"D (Discontinued)

  • Mfr # 1490NF
  • Zoro # G7677467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1490NF
Zoro #
G7677467
UPC #
019428056414
Country of Origin
United States

Dimensions

Overall Depth
4 3/4 in
Overall Length
19 7/8 in
Overall Width
14 in
Inside Depth
4 1/8 in
Inside Width
11 3/8 in
Lid Depth
1 1/2 in
Inside Length
17 3/4 in
Bottom Depth
2 5/8 in

Details

Color
Desert Tan
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Material
Copolymer Polypropylene
Features
Double Safety Locking Latches with Keys, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Foam Material
None
Item
Protective Case
Max. Temp. Rating
210 Degrees F
Standards
Def Stan 81-41/STANG 4280
Case Type
Carrying Case
Handle Style - Protective Cases
Folding
Load Capacity
41 lb
Volume Capacity
0.48 cu ft
Mfr. Series
1490
Weight
5.47 lb
Latch
Double Safety Locking with Keys
Min. Temp. Rating
-40 Degrees F

Description

Protective Case, Bottom Depth 2 5/8 in, Color Desert Tan, Inside Depth 4 1/8 in, Inside Length 17 3/4 in, Inside Width 11 3/8 in, Lid Depth 1 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 4 3/4 in, Overall Length 19 7/8 in, Overall Width 14 in, Standards Def Stan 81-41/STANG 4280, Weight 5.47 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.