Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D 0340NF

Desert Tan Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D (Discontinued)

  • Mfr # 0340NF
  • Zoro # G7676882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0340NF
Zoro #
G7676882
UPC #
019428065928
Country of Origin
United States

Dimensions

Overall Depth
19 1/4 in
Overall Length
20 1/2 in
Overall Width
20 1/2 in
Bottom Depth
12 1/2 in
Inside Width
18 in
Lid Depth
4 in
Inside Depth
18 in
Inside Length
18 in

Details

Color
Desert Tan
Includes
(2) Person Fold Down Handle, Built-In/Spring Loaded Pull Handle, Stainless Steel Caster Wheels, O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
Material
Copolymer Polypropylene
Features
Rubber Over-Molded Handle, Watertight, Crushproof, Dustproof, Easy Open Double Throw Latches, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
No
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Built-In/Spring Loaded Pull Handle
Latch
Double Throw
Min. Temp. Rating
-40 Degrees F
Foam Material
None
Max. Temp. Rating
210 Degrees F
Weight
24 lb
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Handle Style - Protective Cases
Folding
Mfr. Series
340
Load Capacity
30 lb
Case Type
Carrying Case
Volume Capacity
3.38 cu ft
Item
Protective Case

Description

Protective Case, Bottom Depth 12 1/2 in, Color Desert Tan, Inside Depth 18 in, Inside Length 18 in, Inside Width 18 in, Lid Depth 4 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 19 1/4 in, Overall Length 20 1/2 in, Overall Width 20 1/2 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 24 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.