Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 20.85"L x 12.73"W x 12-3/4"D 1460NF

Olive Drab Green Protective Case, 20.85"L x 12.73"W x 12-3/4"D (Discontinued)

  • Mfr # 1460NF
  • Zoro # G7677424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460NF
Zoro #
G7677424
UPC #
019428098070
Country of Origin
United States

Dimensions

Overall Depth
12 3/4 in
Overall Length
20 7/8 in
Overall Width
12 3/4 in
Inside Length
18 35/64 in
Lid Depth
4 29/32 in
Inside Depth
10 59/64 in
Bottom Depth
6 1/64 in
Inside Width
9 59/64 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Top Lid Opens Up to 180 for on the Field Anti-Roll Stability When Open; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Standards
IP67 (1m Submersion for 30 min)
Item
Protective Case
Volume Capacity
1.16 cu ft
Min. Temp. Rating
-40 Degrees F
Case Type
Carrying Case
Load Capacity
20 lb
Handle Style - Protective Cases
Folding
Mfr. Series
1460
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Weight
8.75 lb
Foam Material
None

Description

Protective Case, Bottom Depth 6 1/64 in, Color Olive Drab Green, Inside Depth 10 59/64 in, Inside Length 18 35/64 in, Inside Width 9 59/64 in, Lid Depth 4 29/32 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 12 3/4 in, Overall Length 20 7/8 in, Overall Width 12 3/4 in, Standards IP67 (1m Submersion for 30 min), Weight 8.75 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.