Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Protective Case, 20.85"L x 12.73"W x 12-3/4"D 1460NF

Desert Tan Protective Case, 20.85"L x 12.73"W x 12-3/4"D (Discontinued)

  • Mfr # 1460NF
  • Zoro # G7677433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1460NF
Zoro #
G7677433
UPC #
019428098087
Country of Origin
United States

Dimensions

Overall Depth
12 3/4 in
Overall Length
20 7/8 in
Overall Width
12 3/4 in
Bottom Depth
6 1/64 in
Inside Depth
10 59/64 in
Lid Depth
4 29/32 in
Inside Length
18 35/64 in
Inside Width
9 59/64 in

Details

Color
Desert Tan
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Top Lid Opens Up to 180 for on the Field Anti-Roll Stability When Open; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Load Capacity
20 lb
Foam Material
None
Standards
IP67 (1m Submersion for 30 min)
Latch
Double Throw
Case Type
Carrying Case
Item
Protective Case
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-40 Degrees F
Mfr. Series
1460
Max. Temp. Rating
210 Degrees F
Volume Capacity
1.16 cu ft
Weight
8.75 lb

Description

Protective Case, Bottom Depth 6 1/64 in, Color Desert Tan, Inside Depth 10 59/64 in, Inside Length 18 35/64 in, Inside Width 9 59/64 in, Lid Depth 4 29/32 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 12 3/4 in, Overall Length 20 7/8 in, Overall Width 12 3/4 in, Standards IP67 (1m Submersion for 30 min), Weight 8.75 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.