Desert Tan Protective Case, 21.62"L x 17-1/4"W x 4.87"D (Discontinued)
- Mfr # 1495NF
- Zoro # G7677494
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1495NF
Zoro #
G7677494
UPC #
019428068400
Country of Origin
United States
Dimensions
Overall Depth
4 7/8 in
Overall Length
21 5/8 in
Overall Width
17 1/4 in
Lid Depth
1 1/8 in
Inside Length
18 7/8 in
Inside Width
13 1/8 in
Bottom Depth
2 11/16 in
Inside Depth
3 13/16 in
Description
Protective Case, Bottom Depth 2 11/16 in, Color Desert Tan, Inside Depth 3 13/16 in, Inside Length 18 7/8 in, Inside Width 13 1/8 in, Lid Depth 1 1/8 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 4 7/8 in, Overall Length 21 5/8 in, Overall Width 17 1/4 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 7.05 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.