Zoro Homepage
This item is Discontinued.
Pelican Desert Tan Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D 0350NF

Desert Tan Protective Case, 22-1/2"L x 22.43"W x 21-1/4"D (Discontinued)

  • Mfr # 0350NF
  • Zoro # G7676934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0350NF
Zoro #
G7676934
UPC #
019428065317
Country of Origin
United States

Dimensions

Overall Depth
21 1/4 in
Overall Length
22 1/2 in
Overall Width
22 1/2 in
Lid Depth
5 in
Bottom Depth
15 in
Inside Depth
20 in
Inside Length
20 in
Inside Width
20 in

Details

Color
Desert Tan
Includes
(2) Person Fold Down Handle, Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Handle Style - Protective Cases
Folding
Item
Protective Case
Max. Temp. Rating
210 Degrees F
Mfr. Series
350
Min. Temp. Rating
-40 Degrees F
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Volume Capacity
4.63 cu ft
Latch
Double Throw
Case Type
Carrying Case
Foam Material
None
Load Capacity
40 lb
Weight
25.99 lb

Description

Protective Case, Bottom Depth 15 in, Color Desert Tan, Inside Depth 20 in, Inside Length 20 in, Inside Width 20 in, Lid Depth 5 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 21 1/4 in, Overall Length 22 1/2 in, Overall Width 22 1/2 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 25.99 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.