Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Silver Protective Case, 22.07"L x 17.92"W x 10.42"D 1560NF

Silver Protective Case, 22.07"L x 17.92"W x 10.42"D (Discontinued)

  • Mfr # 1560NF
  • Zoro # G7677713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1560NF
Zoro #
G7677713
UPC #
019428055882
Country of Origin
Unknown

Dimensions

Overall Depth
10 1/2 in
Overall Length
22 1/8 in
Overall Width
18 in
Inside Width
15 7/16 in
Inside Depth
9 in
Inside Length
20 3/8 in
Lid Depth
2 in
Bottom Depth
7 in

Details

Color
Silver
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Top and Side Handles
Min. Temp. Rating
-40 Degrees F
Mfr. Series
1560
Item
Protective Case
Handle Style - Protective Cases
Folding, Telescoping
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Weight
17 lb
Max. Temp. Rating
210 Degrees F
Load Capacity
104 lb
Volume Capacity
1.64 cu ft
Foam Material
None
Latch
Double Throw
Case Type
Rolling Case

Description

Protective Case, Bottom Depth 7 in, Color Silver, Inside Depth 9 in, Inside Length 20 3/8 in, Inside Width 15 7/16 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 10 1/2 in, Overall Length 22 1/8 in, Overall Width 18 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 17 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.