Zoro Homepage
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 26-1/2"L x 26-1/2"W x 25-1/4"D 0370NF

Olive Drab Green Protective Case, 26-1/2"L x 26-1/2"W x 25-1/4"D (Discontinued)

  • Mfr # 0370NF
  • Zoro # G7676952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370NF
Zoro #
G7676952
UPC #
019428061029
Country of Origin
United States

Dimensions

Overall Depth
25 1/4 in
Overall Length
26 1/2 in
Overall Width
26 1/2 in
Inside Depth
24 in
Lid Depth
4 1/2 in
Inside Length
24 in
Bottom Depth
18 in
Inside Width
24 in

Details

Color
Olive Drab Green
Includes
Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
Material
Copolymer Polypropylene
Features
Rubber Over-Molded Handle, Watertight, Crushproof, Dustproof, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Mfr. Series
370
Latch
Double Throw
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Handle Style - Protective Cases
Folding
Case Type
Carrying Case
Weight
31.97 lb
Foam Material
None
Load Capacity
40 lb
Item
Protective Case
Max. Temp. Rating
210 Degrees F
Volume Capacity
8.00 cu ft
Min. Temp. Rating
-40 Degrees F

Description

Protective Case, Bottom Depth 18 in, Color Olive Drab Green, Inside Depth 24 in, Inside Length 24 in, Inside Width 24 in, Lid Depth 4 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 25 1/4 in, Overall Length 26 1/2 in, Overall Width 26 1/2 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 31.97 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.