Zoro Homepage
This item is Discontinued.
Pelican Desert Tan Protective Case, 26-1/2"L x 26-1/2"W x 25-1/4"D 0370NF

Desert Tan Protective Case, 26-1/2"L x 26-1/2"W x 25-1/4"D (Discontinued)

  • Mfr # 0370NF
  • Zoro # G7676961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0370NF
Zoro #
G7676961
UPC #
019428063825
Country of Origin
United States

Dimensions

Overall Depth
25 1/4 in
Overall Length
26 1/2 in
Overall Width
26 1/2 in
Inside Depth
24 in
Inside Length
24 in
Bottom Depth
18 in
Lid Depth
4 1/2 in
Inside Width
24 in

Details

Color
Desert Tan
Includes
Stainless Steel Hardware and Padlock Protectors, Automatic Pressure Equalization Valve, O-Ring Seal
Material
Copolymer Polypropylene
Features
Rubber Over-Molded Handle, Watertight, Crushproof, Dustproof, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Handle Style - Protective Cases
Folding
Foam Material
None
Volume Capacity
8.00 cu ft
Case Type
Carrying Case
Mfr. Series
370
Max. Temp. Rating
210 Degrees F
Load Capacity
40 lb
Min. Temp. Rating
-40 Degrees F
Item
Protective Case
Latch
Double Throw
Weight
31.97 lb

Description

Protective Case, Bottom Depth 18 in, Color Desert Tan, Inside Depth 24 in, Inside Length 24 in, Inside Width 24 in, Lid Depth 4 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 25 1/4 in, Overall Length 26 1/2 in, Overall Width 26 1/2 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 31.97 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.