Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 27.2"L x 27-1/2"W x 16.3"D 1640NF

Olive Drab Green Protective Case, 27.2"L x 27-1/2"W x 16.3"D (Discontinued)

  • Mfr # 1640NF
  • Zoro # G7677887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1640NF
Zoro #
G7677887
UPC #
019428064990
Country of Origin
United States

Dimensions

Overall Depth
16 3/8 in
Overall Length
27 1/4 in
Overall Width
27 1/2 in
Inside Length
23 45/64 in
Inside Depth
13 29/32 in
Lid Depth
2 in
Bottom Depth
11 29/32 in
Inside Width
24 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Handle Style - Protective Cases
Folding, Telescoping
Min. Temp. Rating
-40 Degrees F
Load Capacity
365 lb
Item
Protective Case
Latch
Double Throw
Weight
34 lb
Case Type
Carrying Case
Foam Material
None
Volume Capacity
4.58 cu ft
Max. Temp. Rating
210 Degrees F
Wheel Type
Rigid
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Mfr. Series
1640

Description

Protective Case, Bottom Depth 11 29/32 in, Color Olive Drab Green, Inside Depth 13 29/32 in, Inside Length 23 45/64 in, Inside Width 24 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 16 3/8 in, Overall Length 27 1/4 in, Overall Width 27 1/2 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 34 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.