Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 31.28"L x 24.21"W x 17.48"D 1630-001-130

Olive Drab Green Protective Case, 31.28"L x 24.21"W x 17.48"D (Discontinued)

  • Mfr # 1630-001-130
  • Zoro # G7677844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1630-001-130
Zoro #
G7677844
UPC #
019428068165
Country of Origin
Unknown

Dimensions

Overall Depth
17 1/2 in
Overall Length
31 1/4 in
Overall Width
24 1/4 in
Lid Depth
3 1/4 in
Bottom Depth
12 9/64 in
Inside Length
27 45/64 in
Inside Depth
15 1/2 in
Inside Width
21 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, Retractable Extension Handle, 4 Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong, Light Weight; Reinforced Corners
Includes Foam
No
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Max. Temp. Rating
210 Degrees F
Case Type
Rolling Case
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Handle Style - Protective Cases
Folding, Telescoping
Min. Temp. Rating
-40 Degrees F
Wheel Type
Rigid
Latch
Double Throw
Load Capacity
350 lb
Item
Protective Case
Volume Capacity
5.21 cu ft
Foam Material
None
Mfr. Series
1630
Weight
31 lb

Description

Protective Case, Bottom Depth 12 9/64 in, Color Olive Drab Green, Inside Depth 15 1/2 in, Inside Length 27 45/64 in, Inside Width 21 in, Lid Depth 3 1/4 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 17 1/2 in, Overall Length 31 1/4 in, Overall Width 24 1/4 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 31 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.