Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 31.59"L x 22.99"W x 19.48"D 1660NF

Olive Drab Green Protective Case, 31.59"L x 22.99"W x 19.48"D (Discontinued)

  • Mfr # 1660NF
  • Zoro # G7677957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660NF
Zoro #
G7677957
UPC #
019428087944
Country of Origin
Unknown

Dimensions

Overall Depth
19 1/2 in
Overall Length
31 5/8 in
Overall Width
23 in
Inside Depth
17 5/8 in
Bottom Depth
14 1/8 in
Inside Length
28 1/4 in
Inside Width
19 21/32 in
Lid Depth
3 1/2 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, (2) Person Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Latch
Double Throw
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Max. Temp. Rating
210 Degrees F
Case Type
Rolling Case
Foam Material
None
Volume Capacity
5.66 cu ft
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding, Telescoping
Load Capacity
350 lb
Weight
34.17 lb
Item
Protective Case
Mfr. Series
1660

Description

Protective Case, Bottom Depth 14 1/8 in, Color Olive Drab Green, Inside Depth 17 5/8 in, Inside Length 28 1/4 in, Inside Width 19 21/32 in, Lid Depth 3 1/2 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 19 1/2 in, Overall Length 31 5/8 in, Overall Width 23 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 34.17 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.