Desert Tan Protective Case, 37-1/2"L x 27.13"W x 14.37"D (Discontinued)
- Mfr # 1730NF
- Zoro # G7678133
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1730NF
Zoro #
G7678133
UPC #
019428092993
Country of Origin
United States
Dimensions
Overall Depth
14 3/8 in
Overall Length
37 1/8 in
Overall Width
27 1/4 in
Bottom Depth
10 in
Inside Depth
12 1/2 in
Inside Width
24 in
Inside Length
34 in
Lid Depth
2 1/2 in
Description
Protective Case, Bottom Depth 10 in, Color Desert Tan, Inside Depth 12 1/2 in, Inside Length 34 in, Inside Width 24 in, Lid Depth 2 1/2 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 14 3/8 in, Overall Length 37 1/8 in, Overall Width 27 1/4 in, Standards IP67 (1m Submersion for 30 min), Weight 30 lb, Foam Material None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.