Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 38.12"L x 16"W x 6.12"D 1700NF

Olive Drab Green Protective Case, 38.12"L x 16"W x 6.12"D (Discontinued)

  • Mfr # 1700NF
  • Zoro # G7678036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700NF
Zoro #
G7678036
UPC #
019428034627
Country of Origin
United States

Dimensions

Overall Depth
6 1/8 in
Overall Length
38 1/8 in
Overall Width
16 in
Bottom Depth
3 1/2 in
Inside Width
13 1/2 in
Lid Depth
1 3/4 in
Inside Length
35 3/4 in
Inside Depth
5 1/4 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, (2) Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Mfr. Series
1700
Volume Capacity
1.47 cu ft
Foam Material
None
Handle Style - Protective Cases
Folding
Standards
IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41/STANAG 4280
Item
Protective Case
Load Capacity
136 lb
Min. Temp. Rating
-40 Degrees F
Case Type
Long Case
Latch
Double Throw
Weight
16.09 lb
Max. Temp. Rating
210 Degrees F

Description

Protective Case, Bottom Depth 3 1/2 in, Color Olive Drab Green, Inside Depth 5 1/4 in, Inside Length 35 3/4 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 6 1/8 in, Overall Length 38 1/8 in, Overall Width 16 in, Standards IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41/STANAG 4280, Weight 16.09 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.