Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 44-29/32 InLx25-21/64 InWx16-1/2 In 1780-001-130

Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (Discontinued)

  • Mfr # 1780-001-130
  • Zoro # G7678282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780-001-130
Zoro #
G7678282
UPC #
019428071493
Country of Origin
United States

Dimensions

Overall Depth
16 1/2 in
Inside Depth
15-7/64"
Lid Depth
7 37/64 in
Inside Length
42"
Inside Width
22 in
Overall Length
45 in
Overall Width
25 3/8 in
Bottom Depth
7 5/16 in

Details

Item
Protective Case
Color
Olive Drab Green
Material
polypropylene
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, (4) Polyurethane Wheels with Stainless Steel Bearings
Handle Style
Fold Down Handle
Wheel Type
Rigid
Foam Material
None
Weight
68.4 lb
Min. Temp. Rating
-40 Degrees F
Load Capacity
500 lb
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight; Completely Detachable Lid for Full Access; The New Class of XXL Pelican Transport Cases
Includes Foam
No
Standards
Def Stan 81-41/Stanag 4280
Latch
Double Throw
Max. Temp. Rating
210 Degrees F
Handle Style - Protective Cases
Folding
Volume Capacity
8.07 cu ft
Mfr. Series
1780
Number of Wheels
4
Water and Air Tight O-Ring
Polymer

Description

Protective Case, Bottom Depth 7 5/16 in, Color Olive Drab Green, Inside Depth 15 7/64 in, Inside Length 42 in, Inside Width 22 in, Lid Depth 7 37/64 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 16 1/2 in, Overall Length 45 in, Overall Width 25 3/8 in, Standards Def Stan 81-41/STANAG 4280, Weight 68.4 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.