Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 44-29/32 InLx25-21/64 InWx16-1/2 In 1780NF

Case, 44-29/32 InLx25-21/64 InWx16-1/2 In (Discontinued)

  • Mfr # 1780NF
  • Zoro # G7678291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780NF
Zoro #
G7678291
UPC #
019428071486
Country of Origin
United States

Dimensions

Overall Depth
16 1/2 in
Bottom Depth
7 5/16 in
Lid Depth
7 37/64 in
Inside Width
22 in
Overall Width
25 3/8 in
Overall Length
45 in
Inside Length
42"
Inside Depth
15-7/64"

Details

Item
Protective Case
Color
Desert Tan
Material
polypropylene
Handle Style - Protective Cases
Folding
Mfr. Series
1780
Volume Capacity
8.07 cu ft
Latch
Double Throw
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, (4) Polyurethane Wheels with Stainless Steel Bearings
Includes Foam
No
Standards
Def Stan 81-41/Stanag 4280
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight; Completely Detachable Lid for Full Access; The New Class of XXL Pelican Transport Cases
Number of Wheels
4
Handle Style
Fold Down Handle
Max. Temp. Rating
210 Degrees F
Foam Material
None
Min. Temp. Rating
-40 Degrees F
Load Capacity
500 lb
Weight
68.4 lb
Wheel Type
Rigid
Water and Air Tight O-Ring
Polymer

Description

Protective Case, Bottom Depth 7 5/16 in, Color Desert Tan, Inside Depth 15 7/64 in, Inside Length 42 in, Inside Width 22 in, Lid Depth 7 37/64 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 16 1/2 in, Overall Length 45 in, Overall Width 25 3/8 in, Standards Def Stan 81-41/STANAG 4280, Weight 68.4 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.