Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 53 In Lx16 In Wx6-1/8 In D, Tan 1750NF

Case, 53 In Lx16 In Wx6-1/8 In D, Tan (Discontinued)

  • Mfr # 1750NF
  • Zoro # G7678237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750NF
Zoro #
G7678237
UPC #
019428058180
Country of Origin
United States

Dimensions

Inside Length
50 1/2 in
Inside Width
13 1/2 in
Bottom Depth
3 1/2 in
Lid Depth
1 3/4 in
Inside Depth
5 1/4 in

Details

Item
Protective Case
Color
Desert Tan
Material
Copolymer Polypropylene
Weight
25.50 lb
Features
Watertight, Dustproof, Chemical Resistant and Corrosion Proof
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, Fold Down Handles, (2) Polyurethane Wheels with Stainless Steel Bearings
Volume Capacity
2.07 cu ft
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Latch
Double Throw
Wheel Type
Rigid
Water and Air Tight O-Ring
Yes
Number of Wheels
2
Load Capacity
90 lb
Foam Material
None
Mfr. Series
1750

Description

Protective Case, Bottom Depth 3 1/2 in, Color Desert Tan, Inside Depth 5 1/4 in, Inside Length 50 1/2 in, Inside Width 13 1/2 in, Lid Depth 1 3/4 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 6 1/8 in, Overall Length 53 in, Overall Width 16 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 25.50 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.