Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 8-1/8 In Lx6-9/16 In Wx3-9/16 In D 1120-001-130

Case, 8-1/8 In Lx6-9/16 In Wx3-9/16 In D (Discontinued)

  • Mfr # 1120-001-130
  • Zoro # G7676986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-001-130
Zoro #
G7676986
UPC #
019428055134
Country of Origin
United States

Dimensions

Inside Length
7 1/4 in
Inside Width
4 3/4 in
Lid Depth
1/2 in
Inside Depth
3 1/16 in
Bottom Depth
2 9/16 in

Details

Item
Protective Case
Color
Olive Drab Green
Material
Copolymer Polypropylene
Weight
1.17 lb
Features
Watertight, Airtight, Dustproof, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal For Dust and Water Resistant Seal
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Volume Capacity
0.06 cu ft
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Latch
Double Throw
Number of Wheels
0
Mfr. Series
1120
Load Capacity
5 lb
Foam Material
None
Water and Air Tight O-Ring
Yes

Description

Protective Case, Bottom Depth 2 9/16 in, Color Olive Drab Green, Inside Depth 3 1/16 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Lid Depth 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 3 5/8 in, Overall Length 8 1/8 in, Overall Width 6 5/8 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 1.17 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.