Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Case, 9-1/8 InLx7-9/16 InWx4-3/8 InD, Or 1150-001-150

Case, 9-1/8 InLx7-9/16 InWx4-3/8 InD, Or (Discontinued)

  • Mfr # 1150-001-150
  • Zoro # G0058180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150-001-150
Zoro #
G0058180
UPC #
019428013042
Country of Origin
United States

Dimensions

Inside Length
8 3/16 in
Inside Width
5 11/16 in
Inside Depth
3 5/8 in
Lid Depth
3/4 in
Bottom Depth
2 7/8 in

Details

Item
Protective Case
Color
Orange
Material
Copolymer Polypropylene
Weight
1.76 lb
Features
Watertight, Airtight, Dustproof, Chemical Resistant, Corrosion Proof Case, Dual Integrated Automatic Pressure Equalization Valves, O-Ring Seal For Dust and Water Resistant Seal
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Volume Capacity
0.10 cu ft
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Number of Wheels
0
Load Capacity
8 lb
Foam Material
None
Water and Air Tight O-Ring
Yes
Mfr. Series
1150
Latch
Standard 1 in

Description

Protective Case, Bottom Depth 2 7/8 in, Color Orange, Inside Depth 3 5/8 in, Inside Length 8 3/16 in, Inside Width 5 11/16 in, Lid Depth 3/4 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 4 3/8 in, Overall Length 9 1/8 in, Overall Width 7 5/8 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 1.76 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.