
Case, w/Dividers, 12.28x12.03x5.16
Mfr # V100WD
Zoro # G213345322
product price: $69.95
/eaKey Features
Includes
Padded Dividers
Color
Black
Material
Polyethylene
Outside Width
12 7/25 in
Features
Crushproof; Dustproof; Weather-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V100WD
Zoro #
G213345322
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
12 7/25 in
Overall Length
12 2/67 in
Lid Depth
1 4/7 in
Bottom Depth
2 40/43 in
Overall Depth
5 4/25 in
Details
Includes
Padded Dividers
Color
Black
Material
Polyethylene
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
0.23 cu ft
Item
Case,w/Dividers,12.28x12.03x5.16 in,Blk
Latch Type
Push Button
Description
Case,w/Dividers,12.28x12.03x5.16 in,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.