Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Desert Tan Protective Case, 16.88"L x 13.23"W x 4.47"D 1470NF

Desert Tan Protective Case, 16.88"L x 13.23"W x 4.47"D (Discontinued)

  • Mfr # 1470NF
  • Zoro # G7677451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1470NF
Zoro #
G7677451
UPC #
019428063184
Country of Origin
United States

Dimensions

Overall Depth
4 3/8 in
Overall Length
16 3/4 in
Overall Width
13 1/8 in
Inside Length
15 5/8 in
Bottom Depth
2 3/8 in
Inside Width
10 7/16 in
Lid Depth
1 3/8 in
Inside Depth
3 3/4 in

Details

Color
Desert Tan
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware, Rubber Over-Molded Handle, Pick N Pluck(TM) with Convoluted Lid Foam
Material
Copolymer Polypropylene
Features
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware, Double Safety Locking Latches with Keys, Open Cell Core with Solid Wall Design - Strong, Light Weight
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Mfr. Series
1470
Handle Style - Protective Cases
Folding
Min. Temp. Rating
-40 Degrees F
Item
Protective Case
Load Capacity
24 lb
Volume Capacity
0.35 cu ft
Foam Style
Convoluted, Pick and Pack
Max. Temp. Rating
210 Degrees F
Standards
MIL C-4150J
Case Type
Carrying Case
Latch
Double Safety Locking with Keys
Weight
4.28 lb

Description

Protective Case, Bottom Depth 2 3/8 in, Color Desert Tan, Inside Depth 3 3/4 in, Inside Length 15 5/8 in, Inside Width 10 7/16 in, Lid Depth 1 3/8 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 4 3/8 in, Overall Length 16 3/4 in, Overall Width 13 1/8 in, Standards MIL C-4150J, Weight 4.28 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.