Desert Tan Protective Case, 16.4"L x 8.71"W x 13.15"D (Discontinued)
- Mfr # 1430
- Zoro # G7677214
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1430
Zoro #
G7677214
UPC #
019428056674
Country of Origin
United States
Dimensions
Overall Depth
13 1/2 in
Overall Length
17 in
Overall Width
9 5/8 in
Bottom Depth
9 45/64 in
Lid Depth
2 in
Inside Width
5 49/64 in
Inside Length
13 9/16 in
Inside Depth
11 45/64 in
Description
Protective Case, Bottom Depth 9 45/64 in, Color Desert Tan, Inside Depth 11 45/64 in, Inside Length 13 9/16 in, Inside Width 5 49/64 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 13 1/2 in, Overall Length 17 in, Overall Width 9 5/8 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 6.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.