Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 16.4"L x 8.71"W x 13.15"D 1430-000-130

Olive Drab Green Protective Case, 16.4"L x 8.71"W x 13.15"D (Discontinued)

  • Mfr # 1430-000-130
  • Zoro # G7677196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430-000-130
Zoro #
G7677196
UPC #
019428056964
Country of Origin
United States

Dimensions

Overall Depth
13 1/2 in
Overall Length
17 in
Overall Width
9 5/8 in
Bottom Depth
9 45/64 in
Inside Depth
11 45/64 in
Inside Length
13 9/16 in
Lid Depth
2 in
Inside Width
5 49/64 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam
Material
Copolymer Polypropylene
Features
Watertight, Crushproof and Dustproof; Unique Top Loading Design; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight; O-Ring Seal; Automatic Pressure Equalization Valve; Stainless Steel Hardware and Padlock Protectors
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Latch
Double Throw
Foam Style
Convoluted, Pick and Pack
Case Type
Carrying Case
Handle Style - Protective Cases
Folding
Item
Protective Case
Min. Temp. Rating
-40 Degrees F
Volume Capacity
0.53 cu ft
Max. Temp. Rating
210 Degrees F
Load Capacity
59 lb
Weight
6.5 lb
Mfr. Series
1430

Description

Protective Case, Bottom Depth 9 45/64 in, Color Olive Drab Green, Inside Depth 11 45/64 in, Inside Length 13 9/16 in, Inside Width 5 49/64 in, Lid Depth 2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 13 1/2 in, Overall Length 17 in, Overall Width 9 5/8 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 6.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.