Zoro Homepage
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 19.78"L x 15.77"W x 7.41"D 1520-000-130

Olive Drab Green Protective Case, 19.78"L x 15.77"W x 7.41"D (Discontinued)

  • Mfr # 1520-000-130
  • Zoro # G7677573
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-000-130
Zoro #
G7677573
UPC #
019428054861
Country of Origin
United States

Dimensions

Overall Depth
7 3/8 in
Overall Length
19 3/4 in
Overall Width
15 3/4 in
Inside Depth
6 23/32 in
Lid Depth
1 51/64 in
Inside Width
12 57/64 in
Bottom Depth
4 15/16 in
Inside Length
18 1/16 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors, Pick N Pluck(TM) with Convoluted Lid Foam
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
Yes
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding
Load Capacity
40 lb
Case Type
Carrying Case
Mfr. Series
1520
Foam Style
Convoluted, Pick and Pack
Volume Capacity
0.91 cu ft
Item
Protective Case
Weight
9.36 lb
Latch
Double Throw
Standards
IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41-STANAG 4280
Max. Temp. Rating
210 Degrees F

Description

Protective Case, Bottom Depth 4 15/16 in, Color Olive Drab Green, Inside Depth 6 23/32 in, Inside Length 18 1/16 in, Inside Width 12 57/64 in, Lid Depth 1 51/64 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 7 3/8 in, Overall Length 19 3/4 in, Overall Width 15 3/4 in, Standards IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41-STANAG 4280, Weight 9.36 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.