Olive Drab Green Protective Case, 21.2"L x 16"W x 8.3"D (Discontinued)
- Mfr # IM2600-30001
- Zoro # G7676207
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IM2600-30001
Zoro #
G7676207
UPC #
825494000486
Country of Origin
United States
Dimensions
Overall Depth
8 1/4 in
Overall Length
21 1/4 in
Overall Width
16 in
Bottom Depth
5 45/64 in
Lid Depth
2 in
Inside Width
14 in
Inside Depth
7 3/4 in
Inside Length
20 in
Description
Protective Case, Bottom Depth 5 45/64 in, Color Olive Drab Green, Inside Depth 7 3/4 in, Inside Length 20 in, Inside Width 14 in, Lid Depth 2 in, Material HPX(R) High Performance Resin, Number of Latches 2, Number of Wheels 0, Overall Depth 8 1/4 in, Overall Length 21 1/4 in, Overall Width 16 in, Standards ATA300, FED-STD-101C, MIL-STD-810F, Weight 11.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.