Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 24.76"L x 19.57"W x 13.9"D 1620-020-130

Olive Drab Green Protective Case, 24.76"L x 19.57"W x 13.9"D (Discontinued)

  • Mfr # 1620-020-130
  • Zoro # G3043717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1620-020-130
Zoro #
G3043717
UPC #
019428087203
Country of Origin
Unknown

Dimensions

Overall Depth
13 7/8 in
Overall Length
24 7/8 in
Overall Width
19 3/8 in
Inside Depth
12 9/16 in
Inside Length
21 31/64 in
Lid Depth
2 1/64 in
Inside Width
16 27/64 in
Bottom Depth
10 1/2 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware and Padlock Protectors, 4-Level Pick N Pluck(TM) with Convoluted Lid Foam, Retractable Extension Handle, Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
Yes
Number of Wheels
2
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Wheel Type
Rigid
Foam Style
Convoluted, Pick and Pack
Latch
Double Throw
Min. Temp. Rating
-40 Degrees F
Load Capacity
24 lb
Handle Style - Protective Cases
Folding, Telescoping
Volume Capacity
2.56 cu ft
Case Type
Rolling Case
Standards
IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41/STANAG 4280
Item
Protective Case
Max. Temp. Rating
210 Degrees F
Mfr. Series
1620
Weight
26.1 lb

Description

Protective Case, Bottom Depth 10 1/2 in, Color Olive Drab Green, Inside Depth 12 9/16 in, Inside Length 21 31/64 in, Inside Width 16 27/64 in, Lid Depth 2 1/64 in, Material Copolymer Polypropylene, Number of Wheels 2, Overall Depth 13 7/8 in, Overall Length 24 7/8 in, Overall Width 19 3/8 in, Standards IP67 (1m Submersion for 30 min), MIL C-4150J, Def Stan 81-41/STANAG 4280, Weight 26.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.