Zoro Homepage
This item is Discontinued.
Pelican Olive Drab Green Protective Case, 31.59"L x 22.99"W x 19.48"D 1660-020-130

Olive Drab Green Protective Case, 31.59"L x 22.99"W x 19.48"D (Discontinued)

  • Mfr # 1660-020-130
  • Zoro # G7677932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1660-020-130
Zoro #
G7677932
UPC #
019428087883
Country of Origin
Unknown

Dimensions

Overall Depth
19 1/2 in
Overall Length
31 5/8 in
Overall Width
23 in
Lid Depth
3 1/2 in
Bottom Depth
14 1/8 in
Inside Width
19 21/32 in
Inside Depth
17 5/8 in
Inside Length
28 13/64 in

Details

Color
Olive Drab Green
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, (2) Person Fold Down Handles, Stainless Steel Hardware and Padlock Protectors, 3-Level Pick N Pluck(TM) with Convoluted Lid Foam, Retractable Extension Handle, (4) Polyurethane Wheels with Stainless Steel B
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight; O-Ring Seal; Automatic Pressure Equalization Valve; (2) Person Fold Down Handles; Stainless Steel Hardware and Padlock Protectors; Retractable Extension Handle; (4) Polyurethane Wheels with Stainless Steel Bearings
Includes Foam
Yes
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Mfr. Series
1660
Handle Style - Protective Cases
Folding, Telescoping
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280
Max. Temp. Rating
210 Degrees F
Foam Style
Convoluted, Pick and Pack
Item
Protective Case
Latch
Double Throw
Min. Temp. Rating
-40 Degrees F
Case Type
Rolling Case
Load Capacity
150 lb
Weight
42.11 lb
Volume Capacity
5.66 cu ft

Description

Protective Case, Bottom Depth 14 1/8 in, Color Olive Drab Green, Inside Depth 17 5/8 in, Inside Length 28 13/64 in, Inside Width 19 21/32 in, Lid Depth 3 1/2 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 19 1/2 in, Overall Length 31 5/8 in, Overall Width 23 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 42.11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.