Zoro Homepage
This item is Discontinued.
Pelican Desert Tan Protective Case, 44.9"L x 25.32"W x 16-1/2"D 1780

Desert Tan Protective Case, 44.9"L x 25.32"W x 16-1/2"D (Discontinued)

  • Mfr # 1780
  • Zoro # G7678264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1780
Zoro #
G7678264
UPC #
019428071462
Country of Origin
United States

Dimensions

Overall Depth
16 1/2 in
Overall Length
45 in
Overall Width
25 3/8 in
Inside Length
41 1/8 in
Bottom Depth
7 5/16 in
Inside Width
21 1/2 in
Inside Depth
14 7/8 in
Lid Depth
7 37/64 in

Details

Color
Desert Tan
Includes
O-Ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Padlock Protectors, Pick N Pluck(TM) Foam, (4) Polyurethane Wheels with Stainless Steel Bearings
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Easy Open Double Throw Latches; Open Cell Core with Solid Wall Design - Strong; Light Weight; Completely Detachable Lid for Full Access; The New Class of XXL Pelican Transport Cases
Includes Foam
Yes
Number of Wheels
4
Water and Air Tight O-Ring
Polymer
Handle Style
Fold Down Handle
Volume Capacity
8.07 cu ft
Max. Temp. Rating
210 Degrees F
Standards
Def Stan 81-41/STANAG 4280
Handle Style - Protective Cases
Folding
Case Type
Rolling Case
Wheel Type
Rigid
Foam Style
Pick and Pack
Min. Temp. Rating
-40 Degrees F
Mfr. Series
1780
Latch
Double Throw
Item
Protective Case
Load Capacity
500 lb
Weight
49 lb

Description

Protective Case, Bottom Depth 7 5/16 in, Color Desert Tan, Inside Depth 14 7/8 in, Inside Length 41 1/8 in, Inside Width 21 1/2 in, Lid Depth 7 37/64 in, Material Copolymer Polypropylene, Number of Wheels 4, Overall Depth 16 1/2 in, Overall Length 45 in, Overall Width 25 3/8 in, Standards Def Stan 81-41/STANAG 4280, Weight 49 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.