Cell Phone/Digital Player Case, iPhone 4, Clear (Discontinued)
- Mfr # 1015-015-100
- Zoro # G4599305
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-015-100
Zoro #
G4599305
UPC #
019428115883
Country of Origin
United States
Dimensions
Width
2.64 in
Depth
1.37 in
Height
5.14 in
Details
Item
Cell Phone/Digital Player Case
Color
Black/Clear
Material
Plastic
For Use With
Cell Phone, MP3 Player, Tablet
Includes
Active Sport Carabiner, Built-In Cable Manager, Easy Open Latch, External Jack, Stainless Steel Hardware
Accessory Type
Cell Phone/Digital Player Case
Attachment Type
Belt Loop
Compatible with Brand
Apple, Blackberry, Motorola Droid/Cliq, Nokia, T-Mobile MyTouch
Product Type
Cell Phone Case
Resistance Properties
Impact Resistant, Dustproof, Water Resistant
Description
Cell Phone/Digital Player Case, For Use With Cell Phone, MP3 Player, Tablet, Product Type Cell Phone Case, Compatible with Brand Apple, Blackberry, Motorola Droid/Cliq, Nokia, T-Mobile MyTouch, Features Rubber Liner Doubles as O-Ring Seal, Color Black/Clear, Includes Active Sport Carabiner, Easy Open Latch, Stainless Steel Hardware, Material Plastic, Resistance Properties Impact Resistant, Dustproof, Water Resistant, Attachment Type Belt Loop, Overall Depth 1 7/8 in, Overall Height 6 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.