Charger Cord, Charges Up to (4) NiMH
Mfr # 8056F
Zoro # G5118753
product price: $11.95
/eaKey Features
For Use With
Rechargeable Batteries
Cord Type
110V DC
Charges Up To
(4) NiMH
Voltage
110V DC
Product Type
Vehicle Charger/Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8056F
Zoro #
G5118753
UPC #
019428092887
Country of Origin
China
Dimensions
For Battery Size
12V
Details
Item
Vehicle Charger Cords
For Use With
Rechargeable Batteries
Cord Type
110V DC
Charges Up To
(4) NiMH
Voltage
110V DC
Product Type
Vehicle Charger/Cord
For Number of Batteries
4
For Battery Chemistry
Nickel Metal Hydride
Compatible with Manufacturer Model Number
2450, 2460, 3310R, 3360, 3750, 3765
Power Source
Cigarette Lighter Outlet
Compatible with Brand
Universal
Compatible Manufacturer Part Number
2450, 2460, 3310R, 3360, 3750, 3765
Compatible Manufacturer Model Number
2450, 2460, 3310R, 3360, 3750, 3765
For Use With Mfr. Model Number
2450, 2460, 3310R, 3360, 3750, 3765
Compatible with Manufacturer Model No.
2450, 2460, 3310R, 3360, 3750, 3765
Compatible with Mfr. Model No.
2450, 2460, 3310R, 3360, 3750, 3765
For Use with Mfr Model Number
2450, 2460, 3310R, 3360, 3750, 3765
Compatible Pump Manufacturer Part Number
2450, 2460, 3310R, 3360, 3750, 3765
Compatible Mfr. Model Number
2450, 2460, 3310R, 3360, 3750, 3765
Description
Vehicle Charger Cords, Compatible with Manufacturer Model Number 2450, 2460, 3310R, 3360, 3750, 3765, For Battery Size Not Applicable, Plug Type Not Applicable, Power Source Cigarette Lighter Outlet, Compatible with Brand Universal, For Battery Chemistry Nickel Metal Hydride, For Number of Batteries 4, Voltage 12V DC, Product Type Vehicle Charger/Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.