Zoro Homepage

Chest Cooler, 20.0 qt. Cap., White Body

  • Mfr # 20Q-1-WHTGRY

  • Zoro # G0214480


product price: $206.95
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
With Wheels
No
Exterior Height
18 in
Features
Integrated Cup Holders, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Press and Pull Latches
Exterior Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Q-1-WHTGRY
Zoro #
G0214480
UPC #
-
Country of Origin
United States

Dimensions

Exterior Height
18 in
Exterior Length
19 in
Interior Width
12 in
Interior Depth
7 in
Exterior Dia.
Not Round
Interior Height
14 in
Exterior Width
13 in
Inside Length
14 1/8 in
Inside Height
14 1/8 in
Outside Length
18 13/16 in
Inside Width
6 11/16 in
Outside Height
17 11/16 in
Outside Width
12 5/8 in

Details

Material
Polypropylene
With Wheels
No
Features
Integrated Cup Holders, Molded-In Tie Downs, Non-Skid and Non-Marking Raised Feet, Press and Pull Latches
Cooler Body Type
Chest Cooler
Primary Material
Plastic
Body Color
Gray, White
Cooler Capacity
20 qt
Lid Color
White
Number of Cans
15
Ice Retention
Up to 5 days
Item
Chest Cooler
Product Type
Heavy-Duty Chest Cooler
Cooler Capacity - Maximum
20 qt
Locking Mechanism
Press and Pull Latch
Cold Retention - Maximum
5 day
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Not Included

Description

Chest Cooler, Chest Cooler, With Wheels No, 20 qt, Exterior Length 19 in, Exterior Width 13 in, Exterior Height 18 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 5 days, Body Color Gray, White, Lid Color White, Number of Cans 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.