Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chest Cooler, Polyurethane, Drain Plug Not Included, 14 qt

  • Mfr # 14Q-1-DKGRYEGRN

  • Zoro # G602569278


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Exterior Width
11 1/2 in
Cooler Capacity
14 qt
Exterior Height
13 in
Exterior Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14Q-1-DKGRYEGRN
Zoro #
G602569278
UPC #
019428178017
Country of Origin
China

Dimensions

Exterior Width
11 1/2 in
Exterior Height
13 in
Exterior Length
18 in
Interior Width
7 1/4 in
Interior Depth
8 3/4 in
Interior Height
12 3/4 in
Inside Width
7 1/4 in
Inside Length
12 3/4 in
Outside Height
13 in
Inside Height
8 3/4 in
Outside Length
18 in
Outside Width
11 1/2 in

Details

Material
Polyurethane
Cooler Capacity
14 qt
Cooler Body Type
Personal Cooler
Body Color
Gray, Green
Includes
Dry Box, Inner Tray
Lid Color
Gray, Green
Item
Chest Cooler
Primary Material
Polyurethane
Number of Cans
6
Features
3 Year Warranty, Bottle Opener with Magnet
Product Type
Heavy-Duty Chest Cooler
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Not Included
Cold Retention - Maximum
5 day
Cooler Capacity - Maximum
14 qt

Description

Chest Cooler, Personal Cooler, 14 qt, Exterior Length 18 in, Exterior Width 11 1/2 in, Exterior Height 13 in, Exterior Dia. Not Applicable, Polyurethane, Body Color Gray, Green, Lid Color Gray, Green, Number of Cans 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.