Zoro Homepage
This item is Discontinued.
Pelican Convertible Bag, 19.78x15.77x7.41In, Black 1520-407-000

Convertible Bag, 19.78x15.77x7.41In, Black (Discontinued)

  • Mfr # 1520-407-000
  • Zoro # G8028806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1520-407-000
Zoro #
G8028806
UPC #
019428101404
Country of Origin
China

Dimensions

Inside Length
18.06 in
Inside Width
12.89 in
Exterior Depth
7.7 in
Exterior Width
16.1 in
Inside Depth
6.72 in
Exterior Length
20.1 in

Details

Item
Convertible Travel Bag
Color
Black
Includes
Shoulder Strap, Nylon Zipper, Reinforced Straps, Clips
Mfr. Series
M680
Construction
Polyester

Description

Convertible Travel Bag, Mfr. Series 1527, Color Black, Construction Polyester, Exterior Length 20.1 in, Exterior Width 16.1 in, Exterior Depth 7.7 in, Inside Length 18.06 in, Inside Width 12.89 in, Inside Depth 6.72 in, Includes Shoulder Strap, Nylon Zipper, Reinforced Straps, Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.